27 x 64 in. 2 in. Faux Wood Blind in White
27 x 64 in. 2 in. Faux Wood Blind in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 1/4" crown valance
- Heavy duty metal, high profile headrail
- 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL
- Internal Measurement: 27" x 64"
- Two year warranty
- Faux wood material
- Cord control
Specifications
- Color Finish Name:
- White
- Length:
- 64 in
- Material:
- Faux Wood
- Size:
- 27 in x 64 in
- Thickness:
- 2 in
- Width:
- 27 in