28 SPRL Coupling 22 Gauge
Part #SHMSPC2228 | Item #4041534 | Manufacturer Part #5351.28-22
Call for Pricing
EACH
Type:
SHMSPC2228Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 28 in
Duct Shape: Spiral
Gauge: 22
Height: 6 in
Material: Galvanized Steel
Type: SHMSPC2228