This product requires certification to purchase.

3/4 in. 20A 2-Pole Circuit Breaker

This product has been replaced by

Cutler-Hammer 120/240V 2 Pole Circuit Breaker
Cutler-Hammer 120/240V 20A 2-Pole Breaker with Trip Flag
Manufacturer Part #CHF220

3/4 in. 20A 2-Pole Circuit Breaker

  • Fast #
  • Part #CCH220
  • Item #1634841
  • Manufacturer Part #CH220
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Cutler-Hammer 120/240V 2 Pole Circuit Breaker
Cutler-Hammer 120/240V 20A 2-Pole Breaker with Trip Flag
Manufacturer Part #CHF220

3/4 in. 20A 2-Pole Circuit Breaker

  • Fast #
  • Part #CCH220
  • Item #1634841
  • Manufacturer Part #CH220
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
20
Type:
CCH220
UL Listed:
Yes
UPC:
782113101767
Volts:
120/240V
Width:
3/4