This product requires certification to purchase.

3/4 in. Copper 90° Elbow (Ftg x Ftg)

3/4 in. Copper 90° Elbow (Ftg x Ftg)

  • Fast #
  • Part #CFF9F
  • Item #379295
  • Manufacturer Part #9060505
5 out of 5 Customer Rating

3/4 in. Copper 90° Elbow (Ftg x Ftg)

  • Fast #
  • Part #CFF9F
  • Item #379295
  • Manufacturer Part #9060505
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Lead-free*
  • Dezincification resistant
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Male Sweat
End Connection 2
Male Sweat
End Connections
Male Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI B16.22
ASTM
ASTM B-75
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
UPC
039923415455