This product requires certification to purchase.

3/4 in. Steel Square Head Plug

3/4 in. Steel Square Head Plug

  • Fast #
  • Part #IGSSPF
  • Item #7208312
  • Manufacturer Part #MN-M-PG04
5 out of 5 Customer Rating

3/4 in. Steel Square Head Plug

  • Fast #
  • Part #IGSSPF
  • Item #7208312
  • Manufacturer Part #MN-M-PG04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Coating
Galvanized, Zinc Plated
Fitting Type
Plug, Square Head
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Origin
Global
UL Listed
No