This product requires certification to purchase.

3/4 in. Threaded 3000# 304 Stainless Steel Coupling

You last purchased this on
 

3/4 in. Threaded 3000# 304 Stainless Steel Coupling

  • Fast #
  • Part #DS43TCF
  • Item #79500
3.2 out of 5 Customer Rating
You last purchased this on
 

3/4 in. Threaded 3000# 304 Stainless Steel Coupling

  • Fast #
  • Part #DS43TCF
  • Item #79500
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Exceptionally corrosion resistant and provides high strength at high temperatures
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
304
Origin:
Domestic
Pressure Class:
3000#