This product requires certification to purchase.

3/4 in. Threaded Carbon Steel Hex Head Plug

3/4 in. Threaded Carbon Steel Hex Head Plug

  • Fast #
  • Part #BSHPF
  • Item #1315147
  • Manufacturer Part #GB.075
4.9 out of 5 Customer Rating

3/4 in. Threaded Carbon Steel Hex Head Plug

  • Fast #
  • Part #BSHPF
  • Item #1315147
  • Manufacturer Part #GB.075
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Made in U.S.A. - Rohs compliant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Pressure Class
300#
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Plug
Head Style
Hex
Material
Carbon Steel
Warranty & Product Information
ASME
ASME B16.14
ASTM
ASTM A-108
Origin
Domestic
UPC
753288003514