This product requires certification to purchase.

3/4 in. Weld 150# Raised Face Standard 316L Stainless Steel Flange

3/4 in. Weld 150# Raised Face Standard 316L Stainless Steel Flange

  • Fast #
  • Part #IS6LRFWNFFW
  • Item #7198575
  • Manufacturer Part #IS6LRFWNFFW
3.9 out of 5 Customer Rating

3/4 in. Weld 150# Raised Face Standard 316L Stainless Steel Flange

  • Fast #
  • Part #IS6LRFWNFFW
  • Item #7198575
  • Manufacturer Part #IS6LRFWNFFW
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Flanged
End Connections
Weld x Flanged
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Flange
Flange Type
Raised Face, Weld Neck
Material
Stainless Steel
Material Type
316L
Schedule Class
Standard
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No