3/4 in. x Close Schedule 80 Extra Heavy Global Black Carbon Steel Seamless Nipple
3/4 in. x Close Schedule 80 Extra Heavy Global Black Carbon Steel Seamless Nipple
-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A106 Grade B
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Seamless, Close
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2000
- Length:
- 1-3/8 in
- Material:
- Carbon Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 80
- UL Listed:
- No
- UPC:
- 082647053496