This product requires certification to purchase.

3/4 X 1/2 Forged Steel 3000# Thread 90 Elbow

3/4 X 1/2 Forged Steel 3000# Thread 90 Elbow

  • Fast #
  • Part #IFST9FD
  • Item #3815217
  • Manufacturer Part #12200510G
3.4 out of 5 Customer Rating

3/4 X 1/2 Forged Steel 3000# Thread 90 Elbow

  • Fast #
  • Part #IFST9FD
  • Item #3815217
  • Manufacturer Part #12200510G
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow, Reducing
Material
Forged Carbon Steel
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Type
IFST9FD
UL Listed
No