3/4 x 2-1/2 in. Threaded Schedule 40 Galvanized Carbon Steel Nipple
3/4 x 2-1/2 in. Threaded Schedule 40 Galvanized Carbon Steel Nipple
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A106 Grade B
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Seamless
- Length:
- 2-1/2 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 40
- UPC:
- 782172309807