This product requires certification to purchase.

3/4 x 2-7/25 in. Threaded 3000# Domestic Forged Steel Union

3/4 x 2-7/25 in. Threaded 3000# Domestic Forged Steel Union

  • Fast #
  • Part #FSTBSUF
  • Item #22734
  • Manufacturer Part #5.202107
3.9 out of 5 Customer Rating

3/4 x 2-7/25 in. Threaded 3000# Domestic Forged Steel Union

  • Fast #
  • Part #FSTBSUF
  • Item #22734
  • Manufacturer Part #5.202107
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2-7/25 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Union
Material
Forged Carbon Steel
Warranty & Product Information
Application
Industrial
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-83
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172119215