3/4 x 2 in. MNPT Schedule 80 316L Stainless Steel Seamless Nipple
3/4 x 2 in. MNPT Schedule 80 316L Stainless Steel Seamless Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Nipple, Straight
- Length:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Schedule Class:
- 80