This product requires certification to purchase.

3/4 x 3/4 x 1/2 in. 3000# SS 316L SW Tee Stainless Steel Socket Weld

3/4 x 3/4 x 1/2 in. 3000# SS 316L SW Tee Stainless Steel Socket Weld

  • Fast #
  • Part #IS6L3STFD
  • Item #1824094
  • Manufacturer Part #IS6L3STFD
4.5 out of 5 Customer Rating

3/4 x 3/4 x 1/2 in. 3000# SS 316L SW Tee Stainless Steel Socket Weld

  • Fast #
  • Part #IS6L3STFD
  • Item #1824094
  • Manufacturer Part #IS6L3STFD
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 35 Pallet: 9000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 3/4 in x 1/2 in
Weight
0.9 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Tee
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.11
ASTM
ASTM A-182
MSS
MSS SP-79
Origin
Global