This product requires certification to purchase.

3/4 x 3/8 in. FNPT Brass Reducing Tee

3/4 x 3/8 in. FNPT Brass Reducing Tee

  • Fast #
  • Part #IBRLFTFFC
  • Item #7899720
  • Manufacturer Part #XNL106-121206
3.9 out of 5 Customer Rating

3/4 x 3/8 in. FNPT Brass Reducing Tee

  • Fast #
  • Part #IBRLFTFFC
  • Item #7899720
  • Manufacturer Part #XNL106-121206
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/8 in
Fitting Sizes
3/4 in x 3/4 in x 3/8 in
Pressure Class
125#
Characteristics & Features
Fitting Type
Reducing, Tee
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
UPC
671404158842