This product requires certification to purchase.

3/4 x 3/8 in. MNPT x FNPT 1000# 316 Stainless Steel Reducing Bushing

3/4 x 3/8 in. MNPT x FNPT 1000# 316 Stainless Steel Reducing Bushing

  • Fast #
  • Part #IS6BSTB1MSP114FC
  • Item #1314184
  • Manufacturer Part #614B-1206
4.9 out of 5 Customer Rating

3/4 x 3/8 in. MNPT x FNPT 1000# 316 Stainless Steel Reducing Bushing

  • Fast #
  • Part #IS6BSTB1MSP114FC
  • Item #1314184
  • Manufacturer Part #614B-1206
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 225 Pallet: 11475
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/8 in
Fitting Sizes
3/4 in x 3/8 in
Pressure Class
1000#
Characteristics & Features
Fitting Type
Bushing, Reducing
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Global
UPC
671404040369