3/4 x 5/8 in. Copper Tee (Clean & Bagged, 7/8 x 3/4 in. OD)
3/4 x 5/8 in. Copper Tee (Clean & Bagged, 7/8 x 3/4 in. OD)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 3360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dezincification resistant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- Clean Bagged:
- Yes
- Diameter - Outside:
- 7/8 x 3/4 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 5/8 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 5/8 in
- Fitting Type:
- Tee
- MSS:
- MSS SP-104, MSS SP-109
- Material:
- Wrot Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- CBCTFFE
- UPC:
- 039923304285
- Weight:
- 0.155 lb