This product requires certification to purchase.

3/4 x 5-1/2 in. NPS Extra Heavy Galvanized Carbon Steel Nipple

3/4 x 5-1/2 in. NPS Extra Heavy Galvanized Carbon Steel Nipple

  • Fast #
  • Part #GXNFT
  • Item #840653
  • Manufacturer Part #A807-05-054-05
5 out of 5 Customer Rating

3/4 x 5-1/2 in. NPS Extra Heavy Galvanized Carbon Steel Nipple

  • Fast #
  • Part #GXNFT
  • Item #840653
  • Manufacturer Part #A807-05-054-05
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
5-1/2 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Welded
Material
Carbon Steel
Schedule Class
80
Warranty & Product Information
Application
Fire Protection
ASME
ASME B1.20.1
ASTM
ASTM A53
Origin
Domestic
UPC
690291049644