This product requires certification to purchase.

3/8 Black Cast Iron 250 # Tee

3/8 Black Cast Iron 250 # Tee

  • Fast #
  • Part #BCIXTC
  • Item #1302934
  • Manufacturer Part #0300507605
4.9 out of 5 Customer Rating

3/8 Black Cast Iron 250 # Tee

  • Fast #
  • Part #BCIXTC
  • Item #1302934
  • Manufacturer Part #0300507605
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cast iron straight tee Class 250 Standard
  • Manufactured per ASME B16.4 dimensional standards
  • Plugs and bushings per ASME B16.14
  • NPT threads per ASME B1.20.1
  • Available in black or hot-dip galvanized finishes
  • Class 250 pressure rating
  • Suitable for fire protection, water, and general service applications
  • Available in a wide range of pipe sizes
  • Consistent quality and dimensional accuracy
  • Conforms to Federal Specifications WW-P-501
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Fitting Sizes
3/8 in
Pressure Class
250#
Characteristics & Features
Fitting Type
Tee
Material
Cast Iron
Warranty & Product Information
Application
Commercial, Industrial
Origin
Domestic
Type
BCIXTC
UPC
690291017018