This product requires certification to purchase.

3/8 Black MI 300 # 90 Elbow

3/8 Black MI 300 # 90 Elbow

  • Fast #
  • Part #IB3009C
  • Item #3264463
  • Manufacturer Part #MN-MBXL9002
4.5 out of 5 Customer Rating

3/8 Black MI 300 # 90 Elbow

  • Fast #
  • Part #IB3009C
  • Item #3264463
  • Manufacturer Part #MN-MBXL9002
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Pressure Class
300#
Characteristics & Features
Coating
Black
Fitting Type
Straight
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Global
Type
IB3009C
UPC
092201230225