This product requires certification to purchase.

3/8 in. Carbon Steel Threaded Tank Flange

3/8 in. Carbon Steel Threaded Tank Flange

  • Fast #
  • Part #FSIFTFC
  • Item #4106298
  • Manufacturer Part #3.1270
3.7 out of 5 Customer Rating

3/8 in. Carbon Steel Threaded Tank Flange

  • Fast #
  • Part #FSIFTFC
  • Item #4106298
  • Manufacturer Part #3.1270
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Weight
0.08 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Flange Type
Tank
Material
Carbon Steel
Warranty & Product Information
ASME
ASME B1.20.1 1983, ASME B16.11, ASME B36.10M, ASME B36.11, ASME SA105, ASME SA181-70
ASTM
ASTM A-105, ASTM A-181-70
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
NSF Certified
No
Origin
Domestic
UL Listed
Yes
UPC
806089001606