This product requires certification to purchase.

3/8 in. FNPT 150# 45 Degree Black Malleable Iron Wye

3/8 in. FNPT 150# 45 Degree Black Malleable Iron Wye

  • Fast #
  • Part #B4YC
  • Item #278015
  • Manufacturer Part #0310066402
5 out of 5 Customer Rating

3/8 in. FNPT 150# 45 Degree Black Malleable Iron Wye

  • Fast #
  • Part #B4YC
  • Item #278015
  • Manufacturer Part #0310066402
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 24 Pallet: 4248
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Fitting Sizes
3/8 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Straight
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3
Origin
Domestic
UL Listed
Yes
UPC
690291025341