This product requires certification to purchase.

3/8 in. FNPT 300# Domestic Galvanized Malleable Iron 90 Degree Elbow

3/8 in. FNPT 300# Domestic Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #G3009C
  • Item #201281
  • Manufacturer Part #0311500409
5 out of 5 Customer Rating

3/8 in. FNPT 300# Domestic Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #G3009C
  • Item #201281
  • Manufacturer Part #0311500409
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 30 Pallet: 5310
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT x FNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Pressure Class
300#
Characteristics & Features
Coating
Galvanized
Fitting Type
Elbow, Straight
Material
Malleable Iron
Schedule Class
Extra Heavy
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
Application
Fire Protection
ASME
ASME B1.20.1, ASME B16.3
ASTM
ASTM A-153, ASTM A-197
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291031700