3/8 in. NPT 150# 304 Stainless Steel Half Coupling
3/8 in. NPT 150# 304 Stainless Steel Half Coupling
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM Grade CF8
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No