This product requires certification to purchase.

3/8 in. Sweat x FNPT 90 Degree Bronze Elbow

3/8 in. Sweat x FNPT 90 Degree Bronze Elbow

  • Fast #
  • Part #CCF9C
  • Item #20358
  • Manufacturer Part #B063650
3.9 out of 5 Customer Rating

3/8 in. Sweat x FNPT 90 Degree Bronze Elbow

  • Fast #
  • Part #CCF9C
  • Item #20358
  • Manufacturer Part #B063650
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 24000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • End connections: Sweat X Female
  • Cast copper
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME B-16.18
ASTM:
ASTM B-584
Elbow Degree:
90°
End Connection 1:
Sweat
End Connection 2:
FNPT
End Connections:
Sweat x FNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Elbow
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923353023