This product requires certification to purchase.

3/8 in. x 7/8 in. x 1/2 in. 25 ft. Standard Line Set

3/8 in. x 7/8 in. x 1/2 in. 25 ft. Standard Line Set

  • Fast #
  • Part #H61420250V
  • Item #7192333
  • Manufacturer Part #61420250V
4.5 out of 5 Customer Rating

3/8 in. x 7/8 in. x 1/2 in. 25 ft. Standard Line Set

  • Fast #
  • Part #H61420250V
  • Item #7192333
  • Manufacturer Part #61420250V
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Insulation Thickness
1/2 in
Length
25 ft
Liquid Line (OD)
3/8 in
Suction Line (OD)
7/8 in
Characteristics & Features
Line Set Type
Standard
Material
Copper