This product requires certification to purchase.

3/8 in.x 6-3/4 in Galvinized Nipple

3/8 in.x 6-3/4 in Galvinized Nipple

  • Fast #
  • Part #GNB634
  • Item #10386441
  • Manufacturer Part #0331011817
3.2 out of 5 Customer Rating

3/8 in.x 6-3/4 in Galvinized Nipple

  • Fast #
  • Part #GNB634
  • Item #10386441
  • Manufacturer Part #0331011817
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Carbon steel construction for strength, durability, and reliable performance in piping systems.
  • Threaded on both ends with NPT threads for easy connection to pipes, valves, and fittings.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
6-3/4 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Welded
Material
Carbon Steel
Schedule Class
40
Warranty & Product Information
Application
Commercial, Residential, Industrial
ASME
ASME B1.20.1
ASTM
ASTM A53
Origin
Domestic
Type
GNB634