This product requires certification to purchase.

3/8 x 1/4 in. FNPT Brass Reducing Coupling

3/8 x 1/4 in. FNPT Brass Reducing Coupling

  • Fast #
  • Part #BRLFRCCB
  • Item #3879993
  • Manufacturer Part #NL112-0604
3.5 out of 5 Customer Rating

3/8 x 1/4 in. FNPT Brass Reducing Coupling

  • Fast #
  • Part #BRLFRCCB
  • Item #3879993
  • Manufacturer Part #NL112-0604
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Material: brass
  • Coupling Type: Reducing
  • 125#
  • Threaded
  • Domestic
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Length
23/25 in
Pressure Class
125#
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Coupling
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
SDR 40;Standard
Electrical & Operational Information
Maximum Temperature
400
Temperature Range
-20 to 400 deg F
Warranty & Product Information
ANSI
ANSI B-16.14, ANSI B-15.15, ANSI B-16.18, ANSI B-1.20.1
ASME
ASME B-1.20.1, ASME B-15.15, ASME B-16.14, ASME B-16.18
ASTM
ASTM B-584
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671404126131