3/8 X 1/4 Wrot Fitting X Female Iron Pipe Adapter
3/8 X 1/4 Wrot Fitting X Female Iron Pipe Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Made in the USA
- Wrot copper
- NSF approved
- Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23
- C028220002. Heavy-duty weatherproof box.
- 25 amp relay.
Documents
Specifications
- Clean Bagged:
- Yes
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Material:
- Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- CBCFFACB
- UPC:
- 685768207726