This product requires certification to purchase.

3/8 x 3-1/2 in. S80 316L Stainless Steel Seamless Nipple Threaded Both Ends

3/8 x 3-1/2 in. S80 316L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS86SNCN
  • Item #3093114
  • Manufacturer Part #6506-350
3.8 out of 5 Customer Rating

3/8 x 3-1/2 in. S80 316L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS86SNCN
  • Item #3093114
  • Manufacturer Part #6506-350
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Resists corrosion from chemical solutions and mixtures
  • Prevents contamination of product from small particles of rust and scale
  • Requires Certification

Specifications

ASTM:
ASTM A312, ASTM A733
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Seamless
IAPMO Listed:
No
Length:
3-1/2 in
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
80
UL Listed:
No
UPC:
671404044336