This product requires certification to purchase.

3/8X1/4X1/4 Black MI 150# Reducing Tee

3/8X1/4X1/4 Black MI 150# Reducing Tee

  • Fast #
  • Part #BTCBB
  • Item #6685
  • Manufacturer Part #0310036603
4.8 out of 5 Customer Rating

3/8X1/4X1/4 Black MI 150# Reducing Tee

  • Fast #
  • Part #BTCBB
  • Item #6685
  • Manufacturer Part #0310036603
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 30 Pallet: 5310
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Sizes
3/8 in x 1/4 in x 1/4 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Reducing, Tee
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3
Origin
Domestic
Type
H320011000000
UPC
690291024108