This product requires certification to purchase.

3-1/2 - 3 x 2-1/2 in. 3000# A105 Sockolet Forged Steel

3-1/2 - 3 x 2-1/2 in. 3000# A105 Sockolet Forged Steel

  • Fast #
  • Part #SOLNML
  • Item #1234597
  • Manufacturer Part #12822020
4.8 out of 5 Customer Rating

3-1/2 - 3 x 2-1/2 in. 3000# A105 Sockolet Forged Steel

  • Fast #
  • Part #SOLNML
  • Item #1234597
  • Manufacturer Part #12822020
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3-1/2 in - 3 in
Outlet Size (in)
2.5 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Socolet
Material
Forged Steel
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.9, ASME B16.11, ASME B31.1, ASME B31.3, ASME B31.4, ASME B31.8, ASME SA-105
ASTM
ASTM A-105, ASTM A-350 LF2
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172300422