This product requires certification to purchase.

3-1/2 in. Copper 90° Street Elbow (3-5/8 in. OD)

3-1/2 in. Copper 90° Street Elbow (3-5/8 in. OD)

  • Fast #
  • Part #CS9N
  • Item #407185
  • Manufacturer Part #10031436
4.4 out of 5 Customer Rating

3-1/2 in. Copper 90° Street Elbow (3-5/8 in. OD)

  • Fast #
  • Part #CS9N
  • Item #407185
  • Manufacturer Part #10031436
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
3-5/8 in
Elbow Degree
90°
End Connection 1
Male Sweat
End Connection 2
Female Sweat
End Connections
Male Sweat x Female Sweat
Fitting Size 1
3-1/2 in
Fitting Size 2
3-1/2 in
Fitting Sizes
3-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI B16.20
NSF
NSF 61
NSF Certified
Yes
UPC
683264314368