3-1/2 in. Blind 150# Carbon Steel Raised Face Flange

Part #GRFBFN  |  Item #436630

$26.28 EACH
(Pricing is for 3-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #GRFBF10 | Item #37221

    Call for Pricing
    Call for Pricing
    Call us for price
    $126.27 /EACH

    Added to your cart. View Cart
  • 12 in

    Part #GRFBF12 | Item #20894

    Call for Pricing
    Call for Pricing
    Call us for price
    $190.22 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #GRFBF14 | Item #18502

    Call for Pricing
    Call for Pricing
    Call us for price
    $261.96 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #GRFBF16 | Item #194395

    Call for Pricing
    Call for Pricing
    Call us for price
    $385.68 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #GRFBF18 | Item #194397

    Call for Pricing
    Call for Pricing
    Call us for price
    $524.20 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #GRFBF20 | Item #194398

    Call for Pricing
    Call for Pricing
    Call us for price
    $658.98 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #GRFBF24 | Item #194583

    Call for Pricing
    Call for Pricing
    Call us for price
    $882.41 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #GRFBF30 | Item #1315917

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #GRFBFD | Item #176441

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.74 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #GRFBFF | Item #176442

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.74 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #GRFBFG | Item #176443

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.74 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #GRFBFH | Item #176444

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.74 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #GRFBFJ | Item #116938

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.74 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #GRFBFK | Item #47905

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.71 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #GRFBFL | Item #30987

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.80 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #GRFBFM | Item #14775

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.84 /EACH

    Added to your cart. View Cart
  • 3-1/2 in

    Part #GRFBFN | Item #436630

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.28 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #GRFBFP | Item #50438

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.28 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #GRFBFS | Item #34375

    Call for Pricing
    Call for Pricing
    Call us for price
    $34.54 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #GRFBFU | Item #18374 | Mfr. Part #GRFBFU

    Call for Pricing
    Call for Pricing
    Call us for price
    $42.43 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #GRFBFX | Item #1964

    Call for Pricing
    Call for Pricing
    Call us for price
    $65.62 /EACH

    Added to your cart. View Cart

Product Details

  • Conforms to ASTM A-105, ANSI B16.5

Specifications

ASTM Specifications: ASTM A-234

End Connection 1: Blind

End Connection 2: Blind

End Connections: Blind

Fitting Size 1: 3-1/2 in

Fitting Size 2: 3-1/2 in

Fitting Sizes: 3-1/2 in

Fitting Type: Straight

Flange Type: [Blind, Raised Face]

Material: Carbon Steel

Origin: Global

Pressure Class: 150#