3-1/2 in. Lag Bolt

Part #ZLBCN  |  Item #1732358

Call for Pricing EACH

Length:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Length: 3-1/2 in

Material: Zinc

Tool Type: Lag Bolt

Width: 3/8 in