DESCRIPTION

3-1/2 In. Mechanical Joint T-Head Fluoropolymer Bolt with Hexagon Nut

SBOLTCB35

Length:

3-1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI C110
AWWA Specifications
AWWA A-21.10, AWWA C-110
Application
Waterworks
Coating
Fluoropolymer
Diameter
3/4 in
End Connections
Mechanical Joint

Print