3-1/2 in. Sch. 80 T&C Galv A53A Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel

You last purchased this on
 

3-1/2 in. Sch. 80 T&C Galv A53A Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

3-1/2 in. Sch. 80 T&C Galv A53A Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel

  • Fast #
  • Part #GGPTCA53N
  • Item #1119412
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Import
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI C.80.6, ANSI C80.1, ANSI C80.3, ANSI C80.5
ASME:
ASME B36.10M
ASTM:
ASTM A-53 Grade A
Application:
Concrete, Fire Protection, Wood
Coating:
Galvanized
End Connection 1:
Threaded & Coupled
End Connection 2:
Threaded and Coupled
End Connections:
Threaded & Coupled
Grade:
A
Length:
21 ft
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
3-1/2 in
Schedule Class:
40