3-1/2 x 10 x 10 in. 30 ga Duct Plenum

Part #SHMFIBMTR61010UN  |  Item #4229054  |  Manufacturer Part #505R610106

Call for Pricing EACH

Length:

10 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: [ASTM A653 CS Type B, ASTM C1071 Type I, ASTM C665/1617, ASTM C411, ASTM C1338 G21]

Diameter: 6 in

Duct Shape: Square to Round

Gauge: 30

Height: 3-1/2 in

Length: 10 in

Material: Galvanized Steel

R value: R6

Width: 10 in