3-1/2 x 3-1/2 x 1-1/2 in. XH WPB Tee Buttweld Carbon Steel
3-1/2 x 3-1/2 x 1-1/2 in. XH WPB Tee Buttweld Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-234
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connection 3:
- Weld
- End Connections:
- Weld x Weld x Weld
- Fitting Size 1:
- 3-1/2 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 3-1/2 in x 3-1/2 in x 1-1/2 in
- Fitting Type:
- Tee
- Material:
- Carbon Steel
- Origin:
- Global
- Schedule Class:
- Extra Heavy