3-1/2 x 3-1/2 x 1-1/2 in. FIPT Reducing 125# Black Pressure Rated Cast Iron Tee
3-1/2 x 3-1/2 x 1-1/2 in. FIPT Reducing 125# Black Pressure Rated Cast Iron Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connection 3:
- FIPT
- End Connections:
- FIPT
- Fitting Size 1:
- 3-1/2 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 3-1/2 in x 3-1/2 in x 1-1/2 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Pressure Class:
- 125#
- Schedule Class:
- 40