3-1/2 x 3/4 in. Zinc Hex Head Bolt

You last purchased this on
 

3-1/2 x 3/4 in. Zinc Hex Head Bolt

This product requires certification to purchase.
You last purchased this on
 

3-1/2 x 3/4 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBFN
  • Item #466292
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
3/4 in
Length:
3-1/2 in
Material:
Zinc
UL Listed:
No