3-1/2 x 5/8 in. Zinc Hex Head Bolt

You last purchased this on
 

3-1/2 x 5/8 in. Zinc Hex Head Bolt

This product requires certification to purchase.
You last purchased this on
 

3-1/2 x 5/8 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBEN
  • Item #466303
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
5/8 in
Length:
3-1/2 in
Material:
Zinc
Thread Length:
3.5
UL Listed:
No