• Cart

DESCRIPTION

  • Insulated spade terminal
  • Wire range 22-18, stud #8

3-1/4 in. Insulated Spade Wire Gauge

DIVS211

Package Quantity:

Pack of 16

SPECIFICATIONS

Color Finish
Red
Color Finish Category
Reds
Gauge
22
Height
1/2 in
Length
6-3/4 in
Origin
Domestic
Package Quantity
Pack of 16
UL Listed
No
Width
3-1/4 in

$4.61
per PACK
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment