3-1/4 in. Zinc Hex Head Bolt
3-1/4 in. Zinc Hex Head Bolt
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Length:
- 3-1/4 in
- Material:
- Zinc
- Screw Head:
- Hex Head
- UL Listed:
- No
- Width:
- 3/4 in