3-1/4 x 10 x 24 in. Duct Wall Stack

Part #SHMWS26SL3141024  |  Item #7799226  |  Manufacturer Part #4H002403100000

Call for Pricing EACH

Length:

Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Duct Shape: Rectangular

Gauge: 26

Height: 3-1/4 in

Length: 24 in

Width: 10 in