3-1/4 x 10 x 7 in. 90 Degree Boot

Part #SHM4ASB31410W  |  Item #7207395  |  Manufacturer Part #SB403107

Call for Pricing EACH

Length:

3-1/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Diameter: 7 in

Duct Shape: Round to Rectangular

Length: 3-1/4 in

Width: 10 in