3-1/4 x 12 x 7 in. 90 Degree Boot Galvanized Steel 30 ga

Part #SHM9RBM12W  |  Item #4117993  |  Manufacturer Part #RB303127

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Register elbow boot
  • Hemmed collar
  • Galvanized steel, riveted construction

Documents

Specifications

Diameter: 7 in

Duct Shape: Round to Rectangular

Gauge: 30

Length: 3-1/4 in

Material: Galvanized Steel

Width: 12 in