3-1/4 x 5/8 in. Zinc Hex Head Bolt
3-1/4 x 5/8 in. Zinc Hex Head Bolt
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 5/8 in
- Length:
- 3-1/4 in
- Material:
- Zinc
- Thread Length:
- 3.25