3-3/4 GRUNDOMAT TOOL BASIC
3-3/4 GRUNDOMAT TOOL BASIC
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easily launched by hand or from cradle
- Patented reciprocating stepped-cone chisel head keeps the tool on the correct path
- Performs accurate horizontal bores from 50 to 150 feet in length in all displaceable soils: sand, loam, and even gravel
- Piercing tool strokes per minute: 320
- Basic kit includes: tool, air supply hose, lubricator, 1 gallon of grundo oil, magnetic starting level, operators and parts manual
- Perfect for both the heavy user and occasional installer for trenchless installation of plastic and copper service line
Specifications
- CFM:
- 53 ft3/min
- Diameter:
- 3-3/4 in
- Length:
- 68 in
- Type:
- Basic Kit