3 - 4 in. Closet Flange
3 - 4 in. Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not intended for pressure use
- For use where systems will not exceed 160° F
- Black fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Part of the TrueFit® system and Made in the USA
- Lightweight, easy to install
Specifications
- ASTM:
- ASTM D 3965, ASTM D 2661, ASTM D 3311
- Application:
- DWV
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 3 in - 4 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Weight:
- 0.523 lb
- Width:
- 7 in